This product requires certification to purchase.

1/2 x 2 x 2 in. Plain Steel Corner Bracket

Eaton B-Line Series

TOLCO™ 1/2 x 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BFIG50PLND
  • Item #1876507
  • Manufacturer Part #Y155004
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 1/2 x 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BFIG50PLND
  • Item #1876507
  • Manufacturer Part #Y155004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series TOLCO side beam bracket
  • 2 in H x 2 in L x 2 in W
  • Steel material
  • 700 lb. load cap
  • Side beam bracket for NFPA rod & fastener sizing
  • Requires Certification

Specifications

Application:
Residential
Coating:
Plain
Collection:
TOLCO™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
Length:
2 in
MSS:
MSS SP-58 Type 57, MSS SP-69 Type 57
Material:
Steel
Product Type:
Side Beam Bracket
UL Listed:
Yes
UPC:
782051712568
Weight:
0.35 lb
Width:
2 in
Work Load Limit:
700 lb