1-1/2 in. 2380 lb. Steel Sway Brace Attachment
TOLCO™ 1-1/2 in. 2380 lb. Steel Sway Brace Attachment
Product Details
Product Details
- For bracing pipe against sway and seismic disturbance. The pipe attachment component of a sway brace system: Fig. 1001 is used in conjunction with a Fig. 900 Series fitting and joined together with bracing pipe per NFPA 13, forming a complete sway brace assembly.
- Can be used to brace schedule 7 through schedule 40 IPS. Field adjustable, making critical pre-engineering of bracing pipe length unnecessary. Unique design requires no threading of bracing pipe. Comes assembled and ready for installation. Fig. 1001 has built-in visual verification of correct installation. See instructions for proper installation.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Residential
- Collection:
- TOLCO™
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1 in
- Material:
- Steel
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- UPC:
- 799038537212
- Weight:
- 1 lb
- Work Load Limit:
- 2380 lb