2-1/2 in. 380 lb. Steel Fast Clamp Sway Brace Attachment
TOLCO™ 2-1/2 in. 380 lb. Steel Fast Clamp Sway Brace Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Eaton B-Line series TOLCO lateral sway brace attachment
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Plain
- Collection:
- TOLCO™
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 1-1/4 in
- Length:
- 5-1/5 in
- Material:
- Steel
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- UPC:
- 782051720938
- Weight:
- 0.946 lb
- Width:
- 3 in
- Work Load Limit:
- 380 lb