This product requires certification to purchase.

2-1/2 in. 440 lb. Steel Pipe Clamp

Eaton B-Line Series

TOLCO™ 2-1/2 in. 440 lb. Steel Pipe Clamp

  • Fast #
  • Part #B4BEGL
  • Item #1898336
  • Manufacturer Part #Y086024E
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 2-1/2 in. 440 lb. Steel Pipe Clamp

  • Fast #
  • Part #B4BEGL
  • Item #1898336
  • Manufacturer Part #Y086024E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For bracing pipe against sway and seismic disturbance.
  • Approvals: Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13.
  • Requires Certification

Documents


Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electroplated, Electrogalvanized
Collection:
TOLCO™
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
5-3/8
Length:
6-2/5
Material:
Steel
Product Type:
Sway Bracing Pipe Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
UPC:
782051738131
Weight:
1.76
Width:
1-1/4
Work Load Limit:
440