2 in. 380 lb. Steel Fast Clamp Sway Brace
TOLCO™ 2 in. 380 lb. Steel Fast Clamp Sway Brace
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The fast clamp branch line restraint attachment is a restraint device intended for lateral bracing.
- Field adjustable, making critical pre-engineering of bracing pipe unnecessary.
- Unique design requires no threading of bracing pipe.
- Steel leaf spring insert provided to assure installer and inspector necessary minimum torque has been achieved.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electroplated, Electrogalvanized
- Collection:
- TOLCO™
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- Length:
- 5-29/100 in
- Material:
- Steel
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- UPC:
- 782051720655
- Weight:
- 0.841 lb
- Width:
- 3-9/25 in
- Work Load Limit:
- 380 lb