2 x 2 in. Plain Steel Corner Bracket
TOLCO™ 2 x 2 in. Plain Steel Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series TOLCO side beam bracket
- 2 in H x 2 in L x 2 in W
- Steel material
- 700 lbs. load cap
- Side beam bracket for NFPA rod & fastener sizing
Documents
Specifications
- Coating:
- Plain
- Collection:
- TOLCO™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 2 in
- MSS:
- MSS SP-58 Type 57, MSS SP-69 Type 57
- Material:
- Steel
- Product Type:
- Side Beam Bracket
- UL Listed:
- Yes
- UPC:
- 782051712742
- Weight:
- 0.7 lb
- Width:
- 2 in
- Work Load Limit:
- 700 lb