4 in. Steel Longitudinal and Lateral Brace Attachment
TOLCO™ Fig 4L 4 in. Steel Longitudinal and Lateral Brace Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For bracing pipe against sway and seismic disturbance
- For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
Specifications
- Application:
- Fire Sprinkler, Residential
- Collection:
- TOLCO™ Fig 4L
- Color Finish Name:
- Plain
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 4-18/25
- Length:
- 10-14/25
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 799038823438
- Weight:
- 3.01
- Width:
- 5