1-1/2 in. 320 lb. Steel Piping Attachment
TOLCO™ Fig 77 1-1/2 in. 320 lb. Steel Piping Attachment
Product Details
Product Details
- UL Listed for system piping attachment for restraint assembly for both CPVC & Steel Pipe
- FM approved as system piping attachment for sway brace assembly for both CPVC & steel pipe.
- Can be used with both (IPS) steel and CPVC fire sprinkler pipe, in 1 in through 2 in diameters. It fits multiple rod diameters allowing for field adjustment if longer brace material is needed. Its sturdy break-off bolt will not strip and verifies proper installation.
- Its snap on design has many advantages. It can be installed with one-hand, can easily position the brace all thread rod over the top of the pipe being braced or underneath the pipe being braced to accommodate the desired brace angle.
- It can be fixed in place or moved to a new location by sliding along the pipe or snapping on or off and relocating. An entire prefabricated assembly (Fig. 76 & 77 joined with ATR) can be pre-assembled to save time and labor and later be field installed and adjusted to fit.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Specifications
- Application:
- CPVC Pipe, Steel Pipe
- Coating:
- Pre-Galvanized
- Collection:
- TOLCO™ Fig 77
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1
- Length:
- 1-93/100
- Material:
- Steel
- Product Type:
- Branch Line Restraints
- Rod Size (in):
- 1/2 in, 3/8 in
- UL Listed:
- Yes
- UPC:
- 799038629122
- Weight:
- 0.322
- Work Load Limit:
- 320