This product requires certification to purchase.

6 in. 1980 lb. Steel Adjustable Sway Brace Attachment

Eaton B-Line Series

TOLCO™ Fig 800 6 in. 1980 lb. Steel Adjustable Sway Brace Attachment

  • Fast #
  • Part #B800PLNGUX
  • Item #1900038
  • Manufacturer Part #Y338002
3.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ Fig 800 6 in. 1980 lb. Steel Adjustable Sway Brace Attachment

  • Fast #
  • Part #B800PLNGUX
  • Item #1900038
  • Manufacturer Part #Y338002
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Seismic brace attachment to steel.
  • Or welding of brace connection could present structural issues.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Requires Certification

Specifications

Application:
Commercial
Collection:
TOLCO™ Fig 800
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
2 in
Length:
10-1/100 in
Material:
Steel
Product Type:
Sway Brace Attachment
UL Listed:
Yes
UPC:
782051718126
Weight:
3-9/25 lb
Width:
4-23/50 in
Work Load Limit:
1980 lb