3/8 - 5/8 in. 2015 lb. Steel Clamp
TOLCO™ Fig 985 3/8 - 5/8 in. 2015 lb. Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15Product Details
Product Details
- Seismic components, mechanical fast clamp
- Eaton B-Line series
- 2.231 in
- Zinc plated
- Electro-galvanized
- 2015 lbs.
- Steel
- Fig 985
- Fits rod sizes 3/8 in thru 5/8 in, mechanical fast clamp
Documents
Specifications
- Application:
- Pipe Hanger
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™ Fig 985
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 5/8 in
- Height:
- 2-1/4 in
- Length:
- 5-1/8 in
- Material:
- Steel
- Product Type:
- Clamp
- Rod Size (in):
- 8 in
- UL Listed:
- No
- UPC:
- 782051719024
- Weight:
- 8.8 lb
- Width:
- 2-1/4 in
- Work Load Limit:
- 2015 lb