Steel Seismic Rod Swivel Attachment
TOLCO™ Steel Seismic Rod Swivel Attachment
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- May be used as a branch line restraint for structural attachment to anchor bolt, beam clamp, etc.
- May be used as an upper attachment with short hanger rod to omit seismic bracing.
- May be used in a pitched or sloped roof application, to meet requirements of NFPA 13 (2010) 9.1.2.6.
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL) to support up to 4 in (100mm) pipe.
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™
- FM Approved:
- No
- Height:
- 1
- Length:
- 1-81/100
- Material:
- Steel
- Product Type:
- Branch Line Upper Attachment
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782051714807
- Weight:
- 0.133
- Width:
- 24/25