1/2 in. Stainless Steel 304 Strut Pipe Clamp
VibraClamp™ 1/2 in. Stainless Steel 304 Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series Vibram-clamp vibration and cushion clamp
- Safety factor of 3
- Allows easy one tool installation
- Dampens vibration and noise
- Eliminates galvanic metal to metal contact
- Resists most industrial oils and solvents
- Reduces thermal loss and gain
- Helps secure pipe firmly to channel (strut)
- Includes cushion, clamp, screw and nut
- Standard finishes: YZN, SS4
Documents
Specifications
- Application:
- Pipe
- Collection:
- VibraClamp™
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-99/100 in
- Length:
- 1000 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Product Type:
- Cushion Clamp, Vibration Clamp
- UL Listed:
- No
- UPC:
- 781011881641
- Width:
- 1-27/100 in
- Work Load Limit:
- 600 lb