1/2 x 3/8 in. 316 Stainless Steel Hex Nipple Threaded
1/2 x 3/8 in. 316 Stainless Steel Hex Nipple Threaded
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A312
- Application:
- Industrial
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Welded, Reducing, Hex
- Length:
- 1-7/10 in
- Material:
- Stainless Steel
- Material Type:
- 316