1/4 in. Hydraulic Hose
1/4 in. Hydraulic Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 250 ft
- Product Type:
- Hose
- Temperature Range:
- -70 to 212 Deg F (-57 to 100 Deg C)
- UL Listed:
- No