10 Split Restraint HRNS C900/909 PVC/DI
10 Split Restraint HRNS C900/909 PVC/DI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on AWWA C900 and C909 PVC
- Rated to the full pressure of the pipe
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split serrated restraint rings for ease of installation
- Made in USA
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Length:
- 22 in
- Material:
- Ductile Iron
- Pressure Class:
- 305#
- Product Type:
- Joint Restraint