48 in. Mechanical Joint Restraint for
48 in. Mechanical Joint Restraint for
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2774, ASTM A-536
- AWWA:
- AWWA C-600
- FM Approved:
- Yes
- Fits Pipe Size:
- 48 in
- Material:
- Ductile Iron
- UL Listed:
- Yes