48 Split MEGALUG for Ductile Iron
48 Split MEGALUG for Ductile Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C111, ANSI C1110, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 48 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Wedge Restraint
- Type:
- E1148SD
- UL Listed:
- Yes