This product requires certification to purchase.

6 in. 304 Stainless Steel Restrained Flange Adapter

EBAA Iron

6 in. 304 Stainless Steel Restrained Flange Adapter

  • Fast #
  • Part #E210600DSS4
  • Item #10305751
  • Manufacturer Part #210600DSS4
4.7 out of 5 Customer Rating
Brand image
EBAA Iron

6 in. 304 Stainless Steel Restrained Flange Adapter

  • Fast #
  • Part #E210600DSS4
  • Item #10305751
  • Manufacturer Part #210600DSS4
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ANSI B16.5 Class 150/125 drilling pattern.
  • Constructed of ASTM A536 Ductile Iron
  • Fully Restrained
  • Joint deflection up to 5°
  • Made in USA
  • MEGA-BOND® Restraint Coating System
  • Minimum 2 to 1 Safety Factor
  • Not for use on plain end fittings
  • Requires Certification

Documents


Specifications

Application:
Ductile Iron, PVC, Carbon Steel, HDPE
Coating:
MEGA-BOND
FM Approved:
Yes
Fits Pipe Size:
6 in
Flange Type:
Field
Material:
Ductile Iron
Pressure - Maximum:
350 psi
UL Listed:
Yes
Weight:
32 lb