8 in. Bell End Joint Restraint For Water PVC Pipe and Wastewater PVC Pipe
8 in. Bell End Joint Restraint For Water PVC Pipe and Wastewater PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on AWWA C900 PVC pipe bell
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design for ease of installation
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 8 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint