8 in. Restrained Sleeve

You last purchased this on
 
EBAA Iron

MEGA-COUPLING® 8 in. Restrained Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGA-COUPLING® 8 in. Restrained Sleeve

  • Fast #
  • Part #E3808ST
  • Item #1610531
  • Manufacturer Part #3808ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • The series 3800 MEGA-COUPLING® is a restrained coupling for similar and dissimilar pipe material
  • Coupling sleeve - 14 in. and greater, carbon steel
  • Restraint rings - ASTM A536 ductile iron (DI)
  • Coupling sleeve - 4 - 12 in., ASTM A536 DI
  • For use on: Ductile iron pipe, 4 in. - 54 in., C900 or ASTM D2241 PVC pipe, 4 in. - 12 in., C900-16 PVC pipe, 14 in. - 36 in., carbon steel pipe, 4 in. - 12 in. and HDPE pipe, 4 in. - 12 in
  • Made in the USA
  • Double ended threaded rods with nuts - corrosion resistant, low alloy, high strength steel per ANSI/AWWA C111/A21.11
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI C111, ANSI C116, ANSI C213, ANSI 61
ASTM:
ASTM A-536, ASTM D-2000, ASTM D-2774
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA C-111, AWWA C-116, AWWA C-213, AWWA C-219, AWWA C-600
Application:
Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, Mechanical Joint, PVC Pipe
Coating:
MEGA-BOND®
Collection:
MEGA-COUPLING®
FM Approved:
No
Fits Pipe Size:
8 in
Height:
13-3/5 in
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint
UL Listed:
No