10 in. Wedge Joint Restraint and Coupling for Ductile Iron Pipe, C900 PVC Pipe, Carbon Steel Pipe and HDPE Pipe
MEGA-COUPLING® Series 3800 10 in. Wedge Joint Restraint and Coupling for Ductile Iron Pipe, C900 PVC Pipe, Carbon Steel Pipe and HDPE Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The series 3800 MEGA-COUPLING® is a restrained coupling for similar and dissimilar pipe material
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Made in USA
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C213, ANSI C116, ANSI A21.16, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000, ASTM D-2774, ASTM D-2241
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-213, AWWA C-116, AWWA A-21.16, AWWA C-219, AWWA C-600
- Application:
- Ductile Iron Pipe, PVC Pipe, Carbon Steel Pipe, HDPE Pipe
- Coating:
- MEGA-BOND
- Collection:
- MEGA-COUPLING® Series 3800
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 10 in
- Height:
- 16
- Length:
- 14
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Joint Restraint, Coupling Restraint