8 in. PVC Bell Restraint 5000 Pack
Mega-Stop® 8 in. PVC Bell Restraint 5000 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Properly and quickly assemble pipe joints each and every time
- Allow for expansion/contraction of the pipe and permitted joint deflection with the exclusive expansion retention spring - ERS
- Proper use assures assembly of every PVC joint is in compliance with the pipe manufacturer installation recommendations and requirement
- Easy to install in the field
- Eliminate "lost" pipe resulting from over-insertion
- MEGA-BOND® restraint coating system
- Conventional open cut installation - simple, visual inspection of the assembled joint
- Casing installation- prevents over-insertion when pushing pipe through casing, the push load must be limited to the listed maximum rated push load
- Horizontal directional drilling installation - optimal for short HDD applications such as road crossings and location with frequent fitting requirement
- Made in the USA
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- Mega-Stop®
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 13-1/10 in
- Length:
- 1-22/25 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 5000#
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 8 lb