10 in. Plastic Mechanical Joint Accessory Pack
MEGALUG® 10 in. Plastic Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4 x 4 in t-bolt with t-nut
- Made in USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-600
- Collection:
- MEGALUG®
- Fits Pipe Size:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- Yes