This product requires certification to purchase.

10 in. Restraint and Accessories for IPS and PVC Pipe

EBAA Iron

MEGALUG® 10 in. Restraint and Accessories for IPS and PVC Pipe

  • Fast #
  • Part #E2010PTC
  • Item #1681889
  • Manufacturer Part #2010PTC
5 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® 10 in. Restraint and Accessories for IPS and PVC Pipe

  • Fast #
  • Part #E2010PTC
  • Item #1681889
  • Manufacturer Part #2010PTC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/4 in by 4 in T-bolt with nut
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-2774
AWWA:
AWWA C-111, AWWA C-600
Collection:
MEGALUG®
Fits Pipe Size:
10 in
Product Type:
Wedge Restraint
UL Listed:
Yes