10 in. Stainless Steel Mechanical Joint Accessory Pack
MEGALUG® 10 in. Stainless Steel Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7/8 in by 7-1/2 in stainless steel bolt with nut
- Made in USA
Specifications
- ANSI:
- ANSI C110, ANSI C111, ANSI A21.20, ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-600
- Collection:
- MEGALUG®
- Diameter:
- 10
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 125#
- UL Listed:
- Yes