This product requires certification to purchase.

20 in. Joint Resraint for Ductile Iron Pipe

EBAA Iron

MEGALUG® 20 in. Joint Resraint for Ductile Iron Pipe

  • Fast #
  • Part #E1120SDB
  • Item #1784198
  • Manufacturer Part #1120SDB
5 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® 20 in. Joint Resraint for Ductile Iron Pipe

  • Fast #
  • Part #E1120SDB
  • Item #1784198
  • Manufacturer Part #1120SDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on ductile iron pipe in mid-span restraint application
  • Minimum 2 to 1 safety factor
  • Split design for ease of installation
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600
Application:
Ductile Iron Pipe
Collection:
MEGALUG®
Fits Pipe Size:
20 in
Material:
Ductile Iron
Pressure Class:
200#
Product Type:
Joint Restraint