3 in. Restraint and Accessories for IPS O.D. (Class) PVC Pipe at Mechanical Joint Fittings
MEGALUG® 3 in. Restraint and Accessories for IPS O.D. (Class) PVC Pipe at Mechanical Joint Fittings
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5/8 in x 3 in t-bolt with nut
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-600
- Collection:
- MEGALUG®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Accessory Package, Gasket, Restraint
- UL Listed:
- Yes