This product requires certification to purchase.

8 in. Plastic Mechanical Joint Accessory Pack

EBAA Iron

MEGALUG® 8 in. Plastic Mechanical Joint Accessory Pack

  • Fast #
  • Part #E2008PSC
  • Item #1812560
  • Manufacturer Part #2008PSC
5 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® 8 in. Plastic Mechanical Joint Accessory Pack

  • Fast #
  • Part #E2008PSC
  • Item #1812560
  • Manufacturer Part #2008PSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/4 x 4 in T-bolt with T-nut
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-2774
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-600
Collection:
MEGALUG®
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Accessory Pack
UL Listed:
Yes