8 in. Restraint and Accessories for IPS O.D. PVC Pipe at Mechanical Joint Fittings
MEGALUG® 8 in. Restraint and Accessories for IPS O.D. PVC Pipe at Mechanical Joint Fittings
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72Product Details
Product Details
- 3/4 in by 4 in t-bolt with nut
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-600
- Collection:
- MEGALUG®
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Accessory Pack
- UL Listed:
- Yes