This product requires certification to purchase.

16 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

EBAA Iron

MEGALUG® Series 1100 16 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E111600
  • Item #76144
  • Manufacturer Part #111600
4.3 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 1100 16 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E111600
  • Item #76144
  • Manufacturer Part #111600
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Torque limiting twist-off nut
  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Heavy duty thick wall design
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536, ASTM D-2774, ASTM E-8
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
Application:
Ductile Iron Pipe
Coating:
MEGA-BOND
Collection:
MEGALUG® Series 1100
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
16 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes