This product requires certification to purchase.

16 in. Wedge Joint Restraint for Cast Iron Pipe

EBAA Iron

MEGALUG® Series 1100 16 in. Wedge Joint Restraint for Cast Iron Pipe

  • Fast #
  • Part #E111600X
  • Item #3105537
  • Manufacturer Part #111600X
3.1 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 1100 16 in. Wedge Joint Restraint for Cast Iron Pipe

  • Fast #
  • Part #E111600X
  • Item #3105537
  • Manufacturer Part #111600X
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51, ANSI C153, ANSI A21.53, ANSI C110, ANSI A21.10
ASTM:
ASTM A-536 Grade 65-45-12, ASTM E-8, ASTM D-2774
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-153, AWWA A-21.53, AWWA C-110, AWWA A-21.10, AWWA C-600
Application:
Cast Iron Pipe
Collection:
MEGALUG® Series 1100
Diameter - Inside 1:
17-27/50 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
16 in
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
56#, 50#
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
56.4 lb