36 in. Wedge Joint Restraint for Ductile Iron Pipe and Mechanical Joint
MEGALUG® Series 1100 36 in. Wedge Joint Restraint for Ductile Iron Pipe and Mechanical Joint
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes 3 inch through 54 inch
- Constructed of ASTM A536 ductile iron
- Torque limiting twist-off nut
- MEGA-BOND® Restraint Coating System
- The Mechanical joint follower gland is incorporated into the restraint
- Heavy duty thick wall design
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND
- Collection:
- MEGALUG® Series 1100
- Diameter - Inside 1:
- 38-47/100 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 234 lb