42 in. Wedge 250 psi A536 Ductile Iron Mechanical Joint Accessory Pack
MEGALUG® Series 1100 42 in. Wedge 250 psi A536 Ductile Iron Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes 3 in through 54 in
- Constructed of ASTM A-536 ductile iron
- Torque limiting twist-off nuts
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Heavy duty thick wall design
- All MEGALUG® and related restraint products can be furnished as packaged accessories complete with appropriate restraint, gasket, lubrication, and bolting hardware
- For use on water or wastewater pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D-2774
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Collection:
- MEGALUG® Series 1100
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 42 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes