14 in. Clamp Joint Restraint Ductile Iron Pipe and Push-On Joints Ductile Iron Restraint
MEGALUG® Series 1700 14 in. Clamp Joint Restraint Ductile Iron Pipe and Push-On Joints Ductile Iron Restraint
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Restraint harness for ductile iron pipe to pipe push on joint
- Minimum 2 to 1 safety factor
- MEGALUG® restraint ring on spigot side of joint
- Split bell ring design for ease of installation
- MEGA-BOND® restraint coating system
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND
- Collection:
- MEGALUG® Series 1700
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Joint Restraint