16 in. Joint Restraint Device for Ductile Iron Pipe
MEGALUG® Series 1700 16 in. Joint Restraint Device for Ductile Iron Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Restraint harness for ductile iron pipe to pipe push on joints
- Minimum 2 to 1 safety factor
- MEGALUG® restraint ring on spigot side of joint
- Split Bell Ring design for ease of installation
- MEGA-BOND® restraint coating system
- Constructed of ASTM A536 ductile iron
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Ductile Iron Pipe
- Coating:
- MEGA-BOND
- Collection:
- MEGALUG® Series 1700
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 16 in
- Height:
- 24-13/100 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Joint Restraint