This product requires certification to purchase.

3 in. Joint Restraint for Ductile Iron Pipe

EBAA Iron

MEGALUG® Series 1700 3 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #E170300
  • Item #1438438
  • Manufacturer Part #170300
4.8 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 1700 3 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #E170300
  • Item #1438438
  • Manufacturer Part #170300
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Restraint harness for ductile iron pipe to pipe push on joints
  • Minimum 2 to 1 safety factor
  • MEGALUG® restraint ring on spigot side of joint
  • Split bell ring design for ease of installation
  • MEGA-BOND® restraint coating system
  • Made in the USA
  • 3/4 in by 12 in low alloy steel tie rod with nut
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Ductile Iron Pipe
Coating:
MEGA-BOND
Collection:
MEGALUG® Series 1700
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
3 in
Height:
9-3/50 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint