30 in. Push Ductile Iron Pipe Harness
MEGALUG® Series 1700 30 in. Push Ductile Iron Pipe Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Restraint harness for ductile iron pipe to pipe push on joints
- Restraint harness meets or exceeds ANSI/AWWA C151/A21.51 and ANSI/AWWA C150/A21.50 standards
- Minimum 2 to 1 safety factor
- MEGALUG® restraint ring on spigot side of joint
- Split bell ring design for ease of installation
- Constructed of ASTM A-536 ductile iron
- MEGA-BOND® restraint coating system
- For use on water or wastewater pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600, C605, or ASTM D-2774
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Ductile Iron Pipe
- Collection:
- MEGALUG® Series 1700
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fits Pipe Size:
- 30 in
- Height:
- 40-1/4
- Material:
- Ductile Iron
- Material Type:
- A536
- UL Listed:
- No