This product requires certification to purchase.

36 in. Joint Restraint Device

EBAA Iron

MEGALUG® Series 1700 36 in. Joint Restraint Device

  • Fast #
  • Part #E173600
  • Item #1674134
  • Manufacturer Part #173600
5 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 1700 36 in. Joint Restraint Device

  • Fast #
  • Part #E173600
  • Item #1674134
  • Manufacturer Part #173600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Restraint harness for ductile iron pipe to pipe push on joints
  • Minimum 2 to 1 safety factor
  • MEGALUG® restraint ring on spigot side of joint
  • Split bell ring design for ease of installation
  • MEGA-BOND® restraint coating system
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Ductile Iron Pipe
Coating:
MEGA-BOND
Collection:
MEGALUG® Series 1700
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
36 in
Height:
46-3/4 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
250#
Product Type:
Joint Restraint
UL Listed:
No