30 in. Wedge Joint Restraint for IPS PVC, PVC Pipe, Mechanical Joint and C900 Pipe
MEGALUG® Series 2000PV 30 in. Wedge Joint Restraint for IPS PVC, PVC Pipe, Mechanical Joint and C900 Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For restraining plain end PVC pipe at mechanical joint fittings and appurtenances
- Sizes 3 inch through 36 inch sizes 42 inch through 54 inch accommodated by series 2200
- MEGA-BOND® restraint coating system
- Accommodate full deflection of the mechanical joint on which it is used
- Heavy duty thick wall design
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
- ASTM:
- ASTM 2241, ASTM A-536 Grade 65-45-12, ASTM D-2774, ASTM E-8, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-900-16
- Application:
- IPS Pipe, PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- MEGALUG® Series 2000PV
- Diameter - Inside 1:
- 32-11/50
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 30 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 128.5