This product requires certification to purchase.

8 in. Wedge Joint Restraint for C900 PVC Pipe and Mechanical Joint

EBAA Iron

MEGALUG® Series 2000PV 8 in. Wedge Joint Restraint for C900 PVC Pipe and Mechanical Joint

  • Fast #
  • Part #E2008PSCY
  • Item #7315678
  • Manufacturer Part #2008PSCY
4.4 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 2000PV 8 in. Wedge Joint Restraint for C900 PVC Pipe and Mechanical Joint

  • Fast #
  • Part #E2008PSCY
  • Item #7315678
  • Manufacturer Part #2008PSCY
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM D-2774
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-600
Application:
PVC Pipe, Mechanical Joint
Coating:
MEGA-BOND
Collection:
MEGALUG® Series 2000PV
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
150#
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
16.3 lb