4 x 2-33/100 in. Plain End x Flanged 250# Field Ductile Iron Adapter
Series 1000 4 x 2-33/100 in. Plain End x Flanged 250# Field Ductile Iron Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- MEGA-BOND® restraint coating system
- Set screw design
- Minimum 2 to 1 safety factor
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.51, ANSI C110, ANSI C151
- ASTM:
- ASTM A-536, ASTM A-563, ASTM D-2774
- AWWA:
- AWWA C-110, AWWA C-600
- Application:
- Ductile Iron Pipe, Steel Pipe
- Collection:
- Series 1000
- Diameter - Outside:
- 9 in
- End Connection 1:
- Plain End
- End Connection 2:
- Flanged
- End Connections:
- Plain End x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Flange Type:
- Field
- Length:
- 2-33/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- Yes
- Weight:
- 6.3 lb