12 in. Split Restrain Harness for 12 in. C900 PVC Pipe
Series 1900 12 in. Split Restrain Harness for 12 in. C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use on AWWA C900 and C909 PVC
- Rated to the full pressure of the pipe
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split serrated restraint rings for ease of installation
- Made in the USA
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900, AWWA C-909
- Application:
- Mechanical Joint, Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- Series 1900
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Height:
- 19-33/100
- Length:
- 22
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 305#
- Product Type:
- Joint Restraint
- UL Listed:
- No