8 in. Clamp Bell Harness Restraint for C900 PVC Pipe and C909 Pipe
Series 1900 8 in. Clamp Bell Harness Restraint for C900 PVC Pipe and C909 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on AWWA C900 and C909 PVC
- Sizes 4 inch through 12 inch
- Rated to the full pressure of the pipe
- Minimum 2 to 1 safety factor
- Split serrated restraint rings for ease of installation
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600
- Application:
- PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- Series 1900
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 14-7/10 in
- Length:
- 18 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 305#
- Product Type:
- Bell Harness Restraint
- Weight:
- 39.66 lb