8 in. Wedge Joint Restraint for Mechanical Joint, AWWA C-900 PVC Pipe and IPS PVC
Series 2000SV 8 in. Wedge Joint Restraint for Mechanical Joint, AWWA C-900 PVC Pipe and IPS PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes 3 inch through 12 inch
- Constructed of ASTM A536 ductile iron
- MEGA-BOND® restraint coating system
- Split design for ease of installation at existing mechanical joints
- The mechanical joint follower gland is incorporated into the restraint
Specifications
- ANSI:
- ANSI A21.11, ANSI C111, ANSI C900-07
- ASTM:
- ASTM A-536, ASTM D-2274
- AWWA:
- AWWA C-600, AWWA C-605, AWWA C-900-07
- Application:
- Waterworks, PVC Pipe, IPS Pipe, Mechanical Joint
- Coating:
- MEGA-BOND
- Collection:
- Series 2000SV
- Diameter - Inside 1:
- 9-3/20 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Weight:
- 16.3 lb