4 in. Bell Restraint for C900 PVC Pipe
Series 2500 4 in. Bell Restraint for C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on AWWA C900-16 PVC pipe when restraining to molded or fabricated PVC fitting
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design on PVC fitting for ease of installation
- Made in the USA
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
- Sizes 4 inch through 12 inch - utilize a split, serrated restraint ring and complete harness has a 3 to 1 Safety Factor
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900-16
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- Series 2500
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 13 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 13.9 lb