This product requires certification to purchase.

3 in. Bell Restraint for IPS and PVC

EBAA Iron

Series 6500 3 in. Bell Restraint for IPS and PVC

  • Fast #
  • Part #E650300
  • Item #3860313
  • Manufacturer Part #650300
3.1 out of 5 Customer Rating
Brand image
EBAA Iron

Series 6500 3 in. Bell Restraint for IPS and PVC

  • Fast #
  • Part #E650300
  • Item #3860313
  • Manufacturer Part #650300
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on IPS outer diameter (class) ASTM D2241 PVC pipe system
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in the USA
  • Constructed of ASTM A536 ductile iron
  • For use on water or waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600, C605, or ASTM D2774
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2241, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-605
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND
Collection:
Series 6500
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
3 in
Length:
12 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
250#
Product Type:
Joint Restraint