This product requires certification to purchase.

2 in. Clamp Joint Restraint for PVC Pipe and PVC Fittings

EBAA Iron

Series 7500 2 in. Clamp Joint Restraint for PVC Pipe and PVC Fittings

  • Fast #
  • Part #E750200
  • Item #1772436
  • Manufacturer Part #750200
3.7 out of 5 Customer Rating
Brand image
EBAA Iron

Series 7500 2 in. Clamp Joint Restraint for PVC Pipe and PVC Fittings

  • Fast #
  • Part #E750200
  • Item #1772436
  • Manufacturer Part #750200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on IPS outer diameter (class) ASTM D2241 PVC pipe systems using molded PVC fitting
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2774, ASTM D-2241
AWWA:
AWWA C-600, AWWA C-605
Application:
PVC Pipe
Coating:
MEGA-BOND
Collection:
Series 7500
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2 in
Length:
5-1/2 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Domestic
Product Type:
Joint Restraint
Weight:
5.40 lb