This product requires certification to purchase.

8 in. Joint Restraint for Ductile Iron

EBAA Iron

Tru-Dual® Series 1500TD 8 in. Joint Restraint for Ductile Iron

  • Fast #
  • Part #E1508TD
  • Item #3025984
  • Manufacturer Part #1508TD
4.8 out of 5 Customer Rating
Brand image
EBAA Iron

Tru-Dual® Series 1500TD 8 in. Joint Restraint for Ductile Iron

  • Fast #
  • Part #E1508TD
  • Item #3025984
  • Manufacturer Part #1508TD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Restraint for ductile iron pipe at push-on bell
  • Restraint for AWWA C900 PVC pipe at push-on bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.50, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-150, AWWA C-151, AWWA C-600, AWWA C-900
Application:
Ductile Iron Pipe, PVC Pipe, Water PVC Pipe, Wastewater Pipe
Coating:
MEGA-BOND
Collection:
Tru-Dual® Series 1500TD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
8 in
Height:
14-3/4 in
Length:
18 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
250#
Product Type:
Joint Restraint