2 in. 115V 1/2 hp 1-Phase Stainless Steel Sewage Pump
2 in. 115V 1/2 hp 1-Phase Stainless Steel Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
- AMP:
- 8.3
- Built-In Grinder:
- No
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 110 gpm
- Height:
- 21-5/8 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 9 in