This product requires certification to purchase.

4 in. 230V 5 hp 3-Phase Submersible Sewage Pump

Ebara International Corporation

4 in. 230V 5 hp 3-Phase Submersible Sewage Pump

  • Fast #
  • Part #E100DMLEU6372
  • Item #7033648
  • Manufacturer Part #100DMLEU63.72
4.8 out of 5 Customer Rating
Brand image
Ebara International Corporation

4 in. 230V 5 hp 3-Phase Submersible Sewage Pump

  • Fast #
  • Part #E100DMLEU6372
  • Item #7033648
  • Manufacturer Part #100DMLEU63.72
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 3" solids
  • Built for municipal lift stations
  • Designed for domestic or industrial sewage applications
  • Dual mechanical seals with moisture protection system
  • The Ebara DMLEU is an economical alternative to Flygt and many other brands
  • Requires Certification

Specifications

AMP:
15.4
Built-In Grinder:
No
Cord Length:
33 ft
Discharge:
4 in
Discharge Configuration:
Vertical
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
650 gpm
Height:
28-5/8 in
Horsepower:
5 hp
Impeller:
Non-clog
Length:
22-11/16 in
Material:
Cast Iron, Stainless Steel
Material Type:
403 SS
Maximum Feet of Head:
53
Maximum Temperature:
104
Power Source:
AC
Pressure - Maximum:
60 psi
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
1800
UL Listed:
No
Volts:
230V
Width:
12-5/8 in